Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus Sky Kit W/ One 20" Ring, 1 Step Design, Chrome, 160-1D20

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Marv-O-Lus Sky Kit W/ One 20" Ring, 1 Step Design, Chrome, 160-1D20

Item #: WBB1191100

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.00 Save up to 21%
Price: $40.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus Sky Kit W/ One 20" Ring, 1 Step Design, Chrome, 160-1D20

Sky tiers give you even more use out of your existing sales space. Attach a sky kit with one 20" diameter ring to your round or four-way racks and you're ready to move more merchandise without taking any more space from your floor or counters. The perfect tool to cross sell accessories with your displayed merchandise.

Features:
  • Silver Finish
  • Sign holder and mounting hardware are included
  • Dimensions: 26"H x 20" Spinning Diameter

Product Specifications

    • FINISHChrome
    • LINEPop Display Racks
    • MANUFACTURERS PART NUMBER160-1D20
    • WIDTH INCHES20
    • CONSTRUCTIONSteel
    • LENGTH INCHES26
    • BRANDMarv-O-Lus
    • DESCRIPTIONSky Kit With One 20" Ring
    • DEPTH INCHES20
    • SPINNING DIAMETER INCHES20
    • LEVELS1 Step Design
    • PACKAGE QUANTITY1
    • TYPESky Kit with 20" Ring

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how many hats will this rack hold??

Question Asked By: Sharon , Fredericksburg VA , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:60