Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slotted 4" U-Hangrail, Satin Nickle - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Slotted 4" U-Hangrail, Satin Nickle - Pkg Qty 10

Item #: WBB1223985

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.90 each

Sold in packages of 10

Price: $159.00
Product Information
Customer Review
Product Q&A
Slotted 4" U-Hangrail, Satin Nickle

AK System (Slotted System - 2"SQ Tube) is perfect to show and display dresses, tops, pants, shirts and other merchandise.

Product Specifications

    • COLORSatin Nickel
    • MANUFACTURERS PART NUMBERAK-4CH
    • LENGTH INCHES4
    • WIDTH INCHES24
    • WEIGHT2.4
    • BRANDAmko Displays
    • PACKAGE QUANTITY10
    • TYPEU-Hangrail
    • HEIGHT INCHES--
    • CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!