Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14"W X 11"H Sign Holder W/ 1/4" X 3/8" Fitting - Chrome - Pkg Qty 72
See all 21 items in product family

14"W X 11"H Sign Holder W/ 1/4" X 3/8" Fitting - Chrome - Pkg Qty 72

Item #: WBB387166

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.53 each

Sold in packages of 72

Price: $254.16
Product Information
Customer Review
Product Q&A
14"W x 11"H Sign Holder w/ 1/4" x 3/8" Fitting - Chrome

Attractive chrome finish sign holder has mitered corners that create a clean look. May be used with upright and base for counter or floor. Can also be used with stem to attach to rack or merchandiser.

Product Specifications

    • FINISHChrome
    • STYLEMitered Corner
    • LINEMitered Corner Signholders
    • CLASSMetal Signholders
    • CATEGORYSignage
    • MANUFACTURERS PART NUMBERMC114
    • DIAMETER INCHES1/4 and 3/8
    • WIDTH INCHES14
    • HEIGHT INCHES11
    • TYPESign Holder
    • BRANDEconoco
    • PACKAGE QUANTITY72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed