Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
22" x 28" Triple Bulletin Sign Holder w/ Rectangular Tubing Base - Matte Black
See all 13 items in product family

22" x 28" Triple Bulletin Sign Holder w/ Rectangular Tubing Base - Matte Black

Item #: WBB386898

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
22" x 28" Triple Bulletin Sign Holder w/ Rectangular Tubing Base - Matte Black

90" High, popular, widely used metal floor standing bulletin sign holder. Perfect for any retail setting, including department stores, specialty stores, discounters, banks, hotels or hospitals.

Product Specifications

    • COLORBlack
    • FINISHMatte Black
    • LINEBulletin Signholders
    • CLASSBulletin Signholders
    • CATEGORYSignage
    • MANUFACTURERS PART NUMBERBH77/MAB
    • TYPERectangular Tubing Base
    • BRANDEconoco
    • OVERALL HEIGHT INCHES90
    • HEIGHT INCHES28
    • WIDTH INCHES22

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what are the dimensions of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result