Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
28"H X 22"W Vertical Sign Holder For Wall Mount - Chrome - Pkg Qty 6
See all 21 items in product family

28"H X 22"W Vertical Sign Holder For Wall Mount - Chrome - Pkg Qty 6

Item #: WBB387174

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.90 each

Sold in packages of 6

Price: $119.40
Product Information
Customer Review
Product Q&A
28"H x 22"W Vertical Sign Holder for Wall Mount - Chrome

Attractive chrome finish vertical-style sign holder has mitered corners that create a clean look. Contains wall mount attachment. Screws not included.

Product Specifications

    • FINISHChrome
    • STYLEMitered Corner
    • LINEMitered Corner Signholders
    • CLASSMetal Signholders
    • CATEGORYSignage
    • MANUFACTURERS PART NUMBERMCW28V
    • WIDTH INCHES22
    • BRANDEconoco
    • HEIGHT INCHES28
    • PACKAGE QUANTITY6
    • TYPEVertical Sign Holder
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed