Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7"W X 5-1/2"H Sign Holder W/ Shovel Base - Chrome - Pkg Qty 30
See all 21 items in product family

7"W X 5-1/2"H Sign Holder W/ Shovel Base - Chrome - Pkg Qty 30

Item #: WBB387543

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.00 each

Sold in packages of 30

Price: $150.00
Product Information
Customer Review
Product Q&A
7"W x 5-1/2"H Sign Holder w/ Shovel Base - Chrome

Affordable round corner sign holder with shovel base is perfect for sale items on dump tables. Frame, stem and base are detachable.

Product Specifications

    • FINISHChrome
    • STYLERound Corner
    • LINERound Corner Signholders
    • CLASSMetal Signholders
    • CATEGORYSignage
    • MANUFACTURERS PART NUMBERSB57
    • DIAMETER INCHES--
    • WIDTH INCHES7
    • HEIGHT INCHES5-1/2
    • TYPESign Holder With Base
    • BRANDEconoco
    • PACKAGE QUANTITY30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!