Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
For Round, Square Or Rectangular Tubing W/ 3/8" Fitting - Chrome - Pkg Qty 100
See all 21 items in product family

For Round, Square Or Rectangular Tubing W/ 3/8" Fitting - Chrome - Pkg Qty 100

Item #: WBB387685

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.89 each

Sold in packages of 100

Price: $89.00
Product Information
Customer Review
Product Q&A
For Round, Square or Rectangular Tubing w/ 3/8" Fitting - Chrome

Eliminates need for using different style clamps in the same retail setting. Thumbscrew tightening mechanism included.

Product Specifications

    • FINISHChrome
    • LINEAll-Purpose Clamps
    • CLASSClamps
    • CATEGORYSignage
    • MANUFACTURERS PART NUMBERSC22
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • BRANDEconoco
    • PACKAGE QUANTITY100
    • DIAMETER INCHES3/8
    • TYPEC-Clamp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!