Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Style Clamp For 1-1/4" And 1-5/16" Round Tubing - Chrome - Pkg Qty 100
See all 21 items in product family

O-Style Clamp For 1-1/4" And 1-5/16" Round Tubing - Chrome - Pkg Qty 100

Item #: WBB387394

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.56 each

Sold in packages of 100

Price: $156.00
Product Information
Customer Review
Product Q&A
O-style Clamp for 1-1/4" and 1-5/16" Round Tubing - Chrome

Metal clamp with thumbscrew insures tight fit.

Product Specifications

    • FINISHChrome
    • LINERound Tubing Clamps
    • CLASSClamps
    • CATEGORYSignage
    • MANUFACTURERS PART NUMBEROC2
    • DIAMETER INCHES1-1/4 and 1-5/6
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • TYPEO-Clamp
    • BRANDEconoco
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed