Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patented Magnetized Clamp W/ 3/8" Fitting - Chrome - Pkg Qty 100
See all 21 items in product family

Patented Magnetized Clamp W/ 3/8" Fitting - Chrome - Pkg Qty 100

Item #: WBB387683

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.75 each

Sold in packages of 100

Price: $275.00
Product Information
Customer Review
Product Q&A
Patented Magnetized Clamp w/ 3/8" Fitting - Chrome

Will fasten securely to square and rectangular tubing. WARNING: This item is patented! Econoco owns the U.S. license to sell this product. Any unauthorized sale of this type of magnetic clamp may result in tre

Product Specifications

    • FINISHChrome
    • STYLEMagnetic
    • LINEMagnetized Clamps
    • CLASSClamps
    • CATEGORYSignage
    • MANUFACTURERS PART NUMBERSC20
    • DIAMETER INCHES3/8
    • PACKAGE QUANTITY100
    • BRANDEconoco
    • HEIGHT INCHES--
    • TYPEMagnetized Clamp
    • WIDTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!