Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patented Magnetized Clamp W/ 3/8" Swedged Fitting - Chrome - Pkg Qty 100
See all 21 items in product family

Patented Magnetized Clamp W/ 3/8" Swedged Fitting - Chrome - Pkg Qty 100

Item #: WBB387684

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.75 each

Sold in packages of 100

Price: $275.00
Product Information
Customer Review
Product Q&A
Patented Magnetized Clamp w/ 3/8" Swedged Fitting - Chrome

Will fasten securely to square and rectangular tubing. The round stems taper at the end to form a square. The square end will give a secure fit on hangrails, racks, etc., so that the sign does not rotate.

Product Specifications

    • FINISHChrome
    • LINEMagnetized Clamps
    • CLASSClamps
    • CATEGORYSignage
    • MANUFACTURERS PART NUMBERSC21
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • BRANDEconoco
    • PACKAGE QUANTITY100
    • DIAMETER INCHES3/8
    • TYPEMagnetized Clamp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!