Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Bracket For Rectangular Tubing - Semi-Gloss Black - Pkg Qty 24
See all 25 items in product family

12" Bracket For Rectangular Tubing - Semi-Gloss Black - Pkg Qty 24

Item #: WBB386676

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.40 each

Sold in packages of 24

Price: $57.60
Product Information
Customer Review
Product Q&A
12" Bracket for Rectangular Tubing - Semi-Gloss Black

Bracket for slatwall accepts 1/2" and 1-1/2" rectangular tubing. Tightening screws included.

Product Specifications

    • COLORBlack
    • FINISHSemi-Gloss
    • LINEHangrail Brackets
    • CLASSBrackets
    • CATEGORYSlatwall & Accessories
    • MANUFACTURERS PART NUMBEREBL/FB
    • LENGTH INCHES12
    • TYPEBracket For Rectangular Tubing
    • BRANDEconoco
    • PACKAGE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed