Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Knife Bracket - Satin Chrome - Pkg Qty 48
See all 25 items in product family

12" Knife Bracket - Satin Chrome - Pkg Qty 48

Item #: WBB387266

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.75 each

Sold in packages of 48

Price: $132.00
Product Information
Customer Review
Product Q&A
12" Knife Bracket - Satin Chrome

Straight bracket with lip, accepts shelf rests and bumpers for glass shelves. Works for Duron injection molded shelves as well as wood and melamine.

Product Specifications

    • COLORSatin Chrome
    • FINISHSatin Chrome
    • LINEShelf Brackets
    • CLASSBrackets
    • CATEGORYSlatwall & Accessories
    • MANUFACTURERS PART NUMBERSW/12KB-SC
    • TYPEKnife Bracket
    • PACKAGE QUANTITY48
    • LENGTH INCHES12
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this come in black and have casters?

Question Asked By: Ricardo , March 31, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result