Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20" - 35"W Adjustable Scarecrow - Chrome - Pkg Qty 6
See all 38 items in product family

20" - 35"W Adjustable Scarecrow - Chrome - Pkg Qty 6

Item #: WBB387571

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.25 each

Sold in packages of 6

Price: $55.50
Product Information
Customer Review
Product Q&A
20"-35"W Adjustable Scarecrow - Chrome

Allows a single garment such as active wear, blouses, t-shirts and casual wear to be displayed attractively.

Product Specifications

    • COLORChrome
    • FINISHChrome
    • LINEMetal Displayers
    • CLASSMetal Displayers
    • CATEGORYSlatwall & Accessories
    • MANUFACTURERS PART NUMBERSW/T
    • LENGTH INCHES20 to 35
    • TYPEAdjustable Scarecrow
    • BRANDEconoco
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed