Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Deluxe Hook - Satin Chrome - Pkg Qty 96
See all 35 items in product family

4" Deluxe Hook - Satin Chrome - Pkg Qty 96

Item #: WBB387426

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.40 each

Sold in packages of 96

Price: $38.40
Product Information
Customer Review
Product Q&A
4" Deluxe Hook - Satin Chrome

Primarily designed for small packaged goods or lightweight items that hang. 45 degree upturn at end.

Product Specifications

    • COLORSatin Chrome
    • FINISHSatin Chrome
    • LINEDeluxe 1/4" Hooks
    • CLASSSlatwall Hooks
    • CATEGORYSlatwall & Accessories
    • MANUFACTURERS PART NUMBERSW/H4-SC
    • TYPEDeluxe Hook
    • PACKAGE QUANTITY96
    • LENGTH INCHES4
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed