Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" White Video/Book Shelf - Pkg Qty 6
See all 12 items in product family

48" White Video/Book Shelf - Pkg Qty 6

Item #: WBB386498

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.00 each

Sold in packages of 6

Price: $54.00
Product Information
Customer Review
Product Q&A
48" White Video/Book Shelf

Knocked down construction allows for reduced freight cost. Shelves have all-purpose attachment that fits slatwall, gridwall as well as pegboard. Overall dimensions: 6-1/2"D x 6-1/2"H x 47-1/2"L x 1/8" dia wire.

Product Specifications

    • COLORWhite
    • FINISHEpoxy
    • LINEFits Slatwall, Gridwall And Pegboard
    • CLASSAll-Purpose Baskets
    • CATEGORYSlatwall & Accessories
    • MANUFACTURERS PART NUMBERBSK48V/W
    • PACKAGE QUANTITY6
    • BRANDEconoco
    • DEPTH INCHES6-1/2
    • WIDTH INCHES47-1/2
    • TYPEWhite Video/Book Shelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed