Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Ball Waterfall - Semi-Gloss White - Pkg Qty 24
See all 38 items in product family

6 Ball Waterfall - Semi-Gloss White - Pkg Qty 24

Item #: WBB386886

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.06 each

Sold in packages of 24

Price: $49.44
Product Information
Customer Review
Product Q&A
6 Ball Waterfall - Semi-Gloss White

Used to display multiple garments on hangers.

Product Specifications

    • COLORWhite
    • FINISHSemi-Gloss
    • LINESquare Tubing
    • CLASSFaceouts
    • CATEGORYSlatwall & Accessories
    • MANUFACTURERS PART NUMBEREWH/6B
    • BRANDEconoco
    • PACKAGE QUANTITY24
    • TYPE6 Ball Waterfall
    • ACCESSORY LENGTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!