Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Gray

30" Single-Tier Paper Cutter - Beige - Pkg Qty 5
See all 5 items in product family

30" Single-Tier Paper Cutter - Beige - Pkg Qty 5

Item #: WBB387358

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.20 each

Sold in packages of 5

Price: $136.00
Product Information
Customer Review
Product Q&A
30" Single-Tier Paper Cutter - Beige

Lightweight paper cutter may be used for wall mount, countertop or under counter use. Accepts 9" rolls of craft paper. The mounting screws included.

Product Specifications

    • COLORBeige
    • LINEPaper Cutters
    • CLASSBackroom Supplies
    • CATEGORYStorage & Supplies
    • MANUFACTURERS PART NUMBERCT30
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!