Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Skirt And Pants Hanger, W/ Clips And Swivel Hook, 14" L, Plastic, Clear (Package Qty 100)
See all 61 items in product family

Skirt And Pants Hanger, W/ Clips And Swivel Hook, 14" L, Plastic, Clear (Package Qty 100)

Item #: WBB811894

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
SH14C, Skirt And Pants Hanger, W/ Clips and Swivel Hook, 14" L, Plastic, Clear

14 in. Crystal Clear Skirt And Pants Hanger, Heavy Duty Is Ideal For Displaying Apparel In Clothing Stores And Clothing Departments. 14 in. Crystal Clear Skirt And Pants Hanger, Heavy Duty is made of metal and other high quality materials for long lasting durability. Provides metal clips and swivel hooks ideal for heavy duty hanging of skirts and pants. Size is 14 in. Color is Crystal Clear

Product Specifications

    • COLORClear
    • FINISHPlastic
    • LINEPlastic Hangers
    • MANUFACTURERS PART NUMBERSH14C
    • DESCRIPTION14" L Skirt And Pants Hanger
    • INCLUDESW/ Clips and Swivel Hook
    • LIMITED WARRANTY30 Day
    • WEIGHT LBS.25
    • BRANDAmko Displays
    • PACKAGE QUANTITY100
    • HEIGHT INCHES11-1/2
    • WIDTH INCHES12-1/2
    • LENGTH INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!