Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20"D x 72"W x 38"H - Maple
See all 16 items in product family

20"D x 72"W x 38"H - Maple

Item #: WBB387263

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 242.95
Product Information
Customer Review
Product Q&A
20"D x 72"L x 38"H - Maple

Quality engineered - Affordably priced. The lowest priced checkout counter available. Overall size is 20" deep, 72" long, and 38" high. Kick plate is 4" high, 3-1/2" deep and is designed to match-up with the Spartan showcases. Includes three adjustable shelves. All components are a full 3/4" thick. Ships in one carton KDF for freight savings. Available in either maple or white melamine finish

Product Specifications

    • COLORMaple
    • LINEWrap Counter
    • CLASSCounters
    • CATEGORYTables, Showcases & Counter Displays
    • MANUFACTURERS PART NUMBERPW/WC72MP
    • BRANDEconoco
    • WIDTH INCHES72
    • DEPTH INCHES20
    • HEIGHT INCHES38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!