Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32"H to 48"H Adjustable Oval Glass Pedestal - Clear

32"H to 48"H Adjustable Oval Glass Pedestal - Clear

Item #: WBB386767

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
32"H to 48"H Adjustable Oval Glass Pedestal - Clear

This attractive glass oval pedestal can be used as an accessory merchandiser for items such as shoes, bags, jewelry, hats, scarves, etc. Great for use in store windows or grouped in clusters in a department to draw attention to specific items. Pedestal has an adjustable upright that extends from 32"H to 48"H (1 1/2 lbs.). 19" x 12" oval table. 19"W x 11 x 5/16 thick (9lbs.). Bottom 19"W x 11 x 3/4 thick (20lbs.) Outer tube 1 1/8" Diameter and inner tube 7/8" Diameter

Product Specifications

    • COLORClear
    • LINEGlass Pedestals
    • CLASSGlass Pedestals
    • CATEGORYTables, Showcases & Counter Displays
    • MANUFACTURERS PART NUMBERGPO19
    • HEIGHT INCHES32 to 48
    • WIDTH INCHES--
    • BRANDMondo Mannequins

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!