Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mirror Door for 6' Wide Full Vision Showcases

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Mirror Door for 6' Wide Full Vision Showcases

Item #: WBB1619991

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
Mirror Door for 6' Wide Full Vision Showcases

Add depth to your showcases with these full length mirror back doors.

Product Specifications

    • COLORMirror
    • MANUFACTURERS PART NUMBERFMD-6
    • BRANDAmko Displays
    • PACKAGE QUANTITY1
    • ITEM DESCRIPTIONMirror Door
    • WT EACH20
    • WT20
    • WIDTH INCHES72
    • DEPTH INCHES1/4
    • WARRANTY30 DAYS
    • DESCRIPTIONMirror Door
    • CONSTRUCTIONGlass
    • HEIGHT INCHES26
    • TYPEFemale

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed