Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mirror Door For Extra Vision 4' Showcase

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Mirror Door For Extra Vision 4' Showcase

Item #: WBB1224060

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $84.95
Product Information
Customer Review
Product Q&A
Mirror Door For Extra Vision 4' Showcase

Mirror door for Extra Vision Showcase unit for your merchandise displaying needs.

Product Specifications

    • COLORMirror
    • MANUFACTURERS PART NUMBEREMD-4
    • DEPTH INCHES1/4
    • HEIGHT INCHES38
    • CONSTRUCTIONAluminum
    • BRANDAmko Displays
    • WIDTH INCHES48
    • PACKAGE QUANTITY1
    • WEIGHT16

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I get this wall case in Black?

Question Asked By: Cory , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:27