Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nesting Table, 60" L x 32" W x 30" H, Metal/Wood, Satin Chrome
See all 7 items in product family

Nesting Table, 60" L x 32" W x 30" H, Metal/Wood, Satin Chrome

Item #: WBB811970

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 275.95
Product Information
Customer Review
Product Q&A
T6032, Nesting Table, 60" L x 32" W x 30" H, Metal/Wood, Satin Chrome

Nesting Table Provides A Prominent Display In A Variety Of Retail Settings. Nesting Table is made of wood for long lasting durability. Tabletop offers modern look with maple finish on one side. Size is 60 in. L x 32 in. W x 30 in. H. Color finish is Maple

Product Specifications

    • COLORSatin Chrome
    • FINISHMetal/Wood
    • MANUFACTURERS PART NUMBERT6032
    • BRANDAmko Displays
    • WIDTH INCHES32
    • INCLUDESW/ Mirror
    • WEIGHT LBS75
    • LIMITED WARRANTY30 Day
    • HEIGHT INCHES30
    • DESCRIPTIONNesting Table
    • LENGTH INCHES60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!