Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Ladies' Right - Fleshtone - Pkg Qty 6
See all 7 items in product family

12" Ladies' Right - Fleshtone - Pkg Qty 6

Item #: WBB386508

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.50 Save up to 5%
$13.00 each

Sold in packages of 6

Price: $78.00
Product Information
Customer Review
Product Q&A
12" Ladies' Right - Fleshtone

This attractive, self standing, vinyl display doesn't peel, crack, fade or chip. Contains decorative cuffs.

Product Specifications

    • COLORFleshtone
    • LINEGlove Hands
    • CLASSAccessory Displays
    • CATEGORYVisual Displays & Mannequins
    • MANUFACTURERS PART NUMBERG4/R
    • HEIGHT INCHES12
    • TYPELadies Right Hand
    • BRANDMondo Mannequins
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed