Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-Year-Old Children's Mannequin w/ Straight Arms and Base - Fleshtone
See all 188 items in product family

2-Year-Old Children's Mannequin w/ Straight Arms and Base - Fleshtone

Item #: WBB387178

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $164.95 Save up to 10%
Price: $ 147.95
Product Information
Customer Review
Product Q&A
Accessories
2-Year-Old Children's Mannequin w/ Straight Arms and Base - Fleshtone

All fiberglass construction. Realistic flesh stone color. 13 1/4" diameter tempered glass base with ankle-mounting rod. Removable arms for dressing.

Product Specifications

    • COLORFleshtone
    • LINESystem Mannequin Series
    • CLASSRealistic Mannequins
    • CATEGORYVisual Displays & Mannequins
    • MANUFACTURERS PART NUMBERSYK2Y
    • FORMComplete - Headless
    • TYPEUnisex 2-YO
    • BRANDMondo Mannequins

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!