Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-6 Year-Old Kid Tailor Bust, Neckblock and Base Included - Natural
See all 24 items in product family

4-6 Year-Old Kid Tailor Bust, Neckblock and Base Included - Natural

Item #: WBB386620

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
4-6-Year-Old Kid Tailor Bust, Neckblock and Base Included - Natural

Form has one 7/8" flange in the center. Wood neckblock and round base are included with each form in natural finish. Polyurethane foam material allows garments to be pinned to the form more easily than papier mache

Product Specifications

    • COLORCream
    • FINISHNatural (Neckblock)
    • LINEJersey-Covered Polyurethane Forms
    • CLASSJersey Covered Forms
    • CATEGORYVisual Displays & Mannequins
    • MANUFACTURERS PART NUMBERK3WB
    • TYPE4-6 YO
    • BASEWood
    • BRANDMondo Mannequins

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!