Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Male Bust w/out Head - Size 40 - White
See all 188 items in product family

Male Bust w/out Head - Size 40 - White

Item #: WBB387287

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.95 Save up to 6%
Price: $ 94.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Male Bust w/out Head - Size 40 - White

System Mannequin Series is a component-based approach to mannequin design. Add arms or shoulder caps to 3/4 torso to create unlimited display possibilities. For floor displays use offset Melrose base. Contains removable wire loop for hanging.

Product Specifications

    • COLORWhite
    • LINESystem Mannequin Series
    • CLASSRealistic Mannequins
    • CATEGORYVisual Displays & Mannequins
    • MANUFACTURERS PART NUMBERSYMBNH109
    • FORMBust w/o Head
    • TYPEMale
    • BRANDMondo Mannequins

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed