Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Men's Torso w/ 5/8" Flange
See all 6 items in product family

Men's Torso w/ 5/8" Flange

Item #: WBB386846

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Men's Torso w/ 5/8" Flange - Glossy Black

Fiberglass construction. Contains 5/8" flange for base and upright. Foam rubber strip around recessed bottom for easy pinning. Chest measures 40"

Product Specifications

    • COLORBlack
    • FINISHGlossy
    • LINEFull Round
    • CLASS Fiberglass Torso Forms
    • CATEGORYVisual Displays & Mannequins
    • MANUFACTURERS PART NUMBERHMF40
    • HEIGHT INCHES27
    • BRANDMondo Mannequins

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!