Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus 12-Clip Wand, 12 Step Design, White, CS-12 (Individual)

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Marv-O-Lus 12-Clip Wand, 12 Step Design, White, CS-12 (Individual)

Item #: WBB1191104

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.00 Save up to 18%
Price: $ 6.60
Product Information
Customer Review
Product Q&A
Marv-O-Lus 12-Clip Wand, 12 Step Design, White, CS-12 (Individual)

Turn unused space into additional income with this 12-clip wand.

Features:
  • 12 clips hold snack-chips, candy, and other carded or bagged items
  • Hook easily attaches to grid panels, end caps and gondola uprights
  • 32" long steel wand
  • White powder-coat finish
  • Individually packed

Product Specifications

    • COLORWhite
    • MANUFACTURERS PART NUMBERCS-12 (individual)
    • DEPTH INCHES2
    • HEIGHT INCHES2
    • LEVELS12 Step Design
    • BRANDMarv-O-Lus
    • PACKAGE QUANTITY1
    • NUMBER OF COMPARTMENTS12
    • LENGTH INCHES32
    • DESCRIPTION12-Clip Wand
    • WIDTH INCHES2
    • CONSTRUCTIONSteel
    • TYPE12-Clip Wand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!