Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus 12-Clip Wand, 25/Pk, 12 Step Design, White, CS-12 (Case Pack)

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Marv-O-Lus 12-Clip Wand, 25/Pk, 12 Step Design, White, CS-12 (Case Pack)

Item #: WBB1191103

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 215.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus 12-Clip Wand, 25/Pk, 12 Step Design, White, CS-12 (Case Pack)

Turn unused space into additional income with this 12-clip wand.

Features:
  • 12 clips hold snack-chips, candy, and other carded or bagged items
  • Hook easily attaches to grid panels, end caps and gondola uprights
  • 32" long steel wand
  • White powder-coat finish
  • 50 per case

Product Specifications

    • COLORWhite
    • MANUFACTURERS PART NUMBERCS-12 (case pack)
    • HEIGHT INCHES2
    • DESCRIPTION12-Clip Wand
    • NUMBER OF COMPARTMENTS12
    • LENGTH INCHES32
    • BRANDMarv-O-Lus
    • PACKAGE QUANTITY50
    • TYPE12-Clip Wand
    • LEVELS12 Step Design
    • DEPTH INCHES2
    • WIDTH INCHES2
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!