Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus 6-Clip Wand, 6 Step Design, White, CS-7 (Individual)

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Marv-O-Lus 6-Clip Wand, 6 Step Design, White, CS-7 (Individual)

Item #: WBB1191109

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($44.00)

List Price: $6.50 Save up to 15%
Price: $5.50
Product Information
Customer Review
Product Q&A
Marv-O-Lus 6-Clip Wand, 6 Step Design, White, CS-7 (Individual)

Turn unused space into additional income with this 6-clip wand.

Features:
  • 6 clips hold snack-chips, candy, and other carded or bagged items
  • Hook easily attaches to grid panels, end caps and gondola uprights
  • 16" long steel wand
  • White powder-coat finish
  • 1 per case

Product Specifications

    • COLORWhite
    • MANUFACTURERS PART NUMBERCS-6 (individual)
    • LEVELS6 Step Design
    • DESCRIPTION6-Clip Wand
    • TYPE6-Clip Wand
    • HEIGHT INCHES2
    • CONSTRUCTIONSteel
    • LENGTH INCHES16
    • PACKAGE QUANTITY1
    • DEPTH INCHES2
    • NUMBER OF COMPARTMENTS6
    • WIDTH INCHES2
    • BRANDMarv-O-Lus

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:46