Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus 4 Jar Counter Rack, 2/Cs, 2 Step Design, White, 70

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Marv-O-Lus 4 Jar Counter Rack, 2/Cs, 2 Step Design, White, 70

Item #: WBB1191069

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.00 Save up to 18%
Price: $26.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus 4 Jar Counter Rack, 2/Cs, 2 Step Design, White, 70

A counter jar rack clearly displays your small and hard-to-see items. Here's the answer to the problem of displaying those small, loose items that can't fit on a shelf or hang from a hook. Just place your loose merchandise such as key chains, candy, or hair goods into these easy-to-see jar racks near checkout counters, and watch your impulse sales increase.

Features:
  • Clear jars are 5-1/2"H x 6-5/8" diameter
  • Rack has white powder-coat finish
  • Dimensions: 15"H x 13-1/2"W x 7-1/2" deep
Note: Sold in economy pack of two only.

Product Specifications

    • COLORWhite
    • STYLE2 Step Design
    • MANUFACTURERS PART NUMBER70
    • WIDTH INCHES13-1/2
    • BRANDMarv-O-Lus
    • CONSTRUCTIONSteel/Plastic
    • DESCRIPTION4 Jar Counter Rack
    • PACKAGE QUANTITY2
    • HEIGHT INCHES15
    • DEPTH INCHES7-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:25