Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Square Base - Chrome - Pkg Qty 6
See all 11 items in product family

8" Square Base - Chrome - Pkg Qty 6

Item #: WBB387272

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.65 each

Sold in packages of 6

Price: $81.90
Product Information
Customer Review
Product Q&A
8" Square Base - Chrome

Attractive, stylized raised square base fits any deluxe display top with 5/8" fitting. Has felt bottom which prevents countertop damage.

Product Specifications

    • FINISHChrome
    • LINESquare Bases
    • CLASSDeluxe Chrome Display Bases
    • CATEGORYTables, Showcases & Counter Displays
    • MANUFACTURERS PART NUMBERQ8
    • TYPESquare Base
    • PACKAGE QUANTITY6
    • HEIGHT INCHES8
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!