Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acrylic Necklace & Bracelet Display, 3 Tier, 1" Diameter Bar - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Acrylic Necklace & Bracelet Display, 3 Tier, 1" Diameter Bar - Pkg Qty 5

Item #: WBB1224086

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 5

Price: $139.75
Product Information
Customer Review
Product Q&A
Acrylic Necklace & Bracelet Display, 3 Tier, 1" Diameter Bar

This display stand can be used to necklaces, braclets and other forms of jewelry.

Product Specifications

    • COLORClear
    • MANUFACTURERS PART NUMBERNBC-3
    • WEIGHT1.8
    • LENGTH INCHES11-3/4
    • BRANDAmko Displays
    • PACKAGE QUANTITY5
    • HEIGHT INCHES9-1/4
    • WIDTH INCHES6-1/2
    • CONSTRUCTIONAcrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!