Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Antique Style Earring Display, 8" W x 10" H, Metal, Copper
See all 28 items in product family

Antique Style Earring Display, 8" W x 10" H, Metal, Copper

Item #: WBB811934

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.50
Product Information
Customer Review
Product Q&A
FA-004, Antique Style Earring Display, 8" W x 10" H, Metal, Copper

Antique Style Earring Display Is Ideal For Prominently Displaying Earrings In A Variety Of Retail Environments. Antique Style Earring Display is made of high quality materials for long lasting durability. Design includes holes for earring display. Size is 8 in. W x 10 in. H

Product Specifications

    • COLORCopper
    • FINISHMetal
    • MANUFACTURERS PART NUMBERFA-004
    • LENGTH INCHES24
    • DESCRIPTIONAntique Style Earring Display
    • WEIGHT LBS6
    • WIDTH INCHES8
    • HEIGHT INCHES10
    • LIMITED WARRANTY30 Day
    • TYPEGridwall
    • BRANDAmko Displays

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!