Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Bracelet Bar, 8-3/4"  4-1/4" H, Tubing Bar 10" L, Acrylic, Clear - Pkg Qty 2
See all 28 items in product family

Double Bracelet Bar, 8-3/4" 4-1/4" H, Tubing Bar 10" L, Acrylic, Clear - Pkg Qty 2

Item #: WBB811941

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.00 each

Sold in packages of 2

Price: $14.00
Product Information
Customer Review
Product Q&A
CTP1330, Double Bracelet Bar, 8-3/4" & 4-1/4" H, Tubing Bar 10" L, Acrylic, Clear

T-Bar Display Double Bracelet Bar Displays Jewelry On Countertops And In Showcases. T-Bar Display Double Bracelet Bar is made of acrylic for long lasting durability. Two tiers allows hanging bracelets, bangles or chains for easy viewing. Color is Clear

Product Specifications

    • COLORClear
    • FINISHAcrylic
    • LINEDisplay Risers
    • MANUFACTURERS PART NUMBERCTP1330
    • HEIGHT INCHES8-3/4
    • INCLUDESTubing Bar 10" L, 5/8" Dia.
    • BRANDAmko Displays
    • BASE4-3/4" x 3-3/4"
    • LENGTH INCHES10
    • DESCRIPTIONDouble Bracelet Bar
    • WEIGHT LBS6
    • WIDTH INCHES3
    • LIMITED WARRANTY30 Day
    • THICKNESS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!