Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Sided Mirror, Oval, 10" H, Plastic, Clear
See all 7 items in product family

Double Sided Mirror, Oval, 10" H, Plastic, Clear

Item #: WBB811957

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17.90
Product Information
Customer Review
Product Q&A
JB-1008, Double Sided Mirror, Oval, 10" H, Plastic, Clear

Double Sided Rectangular Mirror Is Ideal For Clothing Stores, Dressing Rooms and Other Retail Settings. Double Sided Rectangular Mirror is constructed of high quality materials for long lasting durability. Tall, horizon tri-view beveled design allows for easy viewing. Quantity is 1

Product Specifications

    • COLORClear
    • FINISHPlastic
    • LINEDisplay Risers
    • MANUFACTURERS PART NUMBERJB-1008
    • WIDTH INCHES8
    • BRANDAmko Displays
    • HEIGHT INCHES10
    • DESCRIPTIONDouble Sided Mirror
    • SHAPEOval
    • LENGTH INCHES8
    • LIMITED WARRANTY30 Day
    • WEIGHT LBS25
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:64