Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus Economical Dump Bin Floor Spinner, 4 Step Design, Black/Chrome, 145-4-1936T

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Marv-O-Lus Economical Dump Bin Floor Spinner, 4 Step Design, Black/Chrome, 145-4-1936T

Item #: WBB1191073

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus Economical Dump Bin Floor Spinner, 4 Step Design, Black/Chrome, 145-4-1936T

This budget-friendly rack is perfect for promotional, seasonal, and closeout items.

Features:
  • 4 tapered wire baskets are 18" diameter at the top, and are 8" deep
  • Baskets are black powder-coat
  • Knock-down base setup has silver finish
  • Sign holder included

Product Specifications

    • COLORBlack & Chrome
    • STYLE4 Step Design
    • MANUFACTURERS PART NUMBER145-4-1936T
    • HEIGHT INCHES36
    • BRANDMarv-O-Lus
    • PACKAGE QUANTITY1
    • TOP DIAMETER INCHES18
    • WIDTH INCHES18
    • DEPTH INCHES18
    • CONSTRUCTIONSteel
    • DESCRIPTIONEconomical Dump Bin Floor Spinner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!