Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jewelry Display, 5-1/2" D x 15" W x 18-1/4" H, W/ 40 Hooks, Metal, Chrome
See all 28 items in product family

Jewelry Display, 5-1/2" D x 15" W x 18-1/4" H, W/ 40 Hooks, Metal, Chrome

Item #: WBB811952

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $69.95
Product Information
Customer Review
Product Q&A
CSR-EF, Jewelry Display, 5-1/2" D x 15" W x 18-1/4" H, W/ 40 Hooks, Metal, Chrome

Jewelry Display With 40 Hooks Is Ideal For Jewelry Stores, Jewelry Departments and Other Retail Settings. Jewelry Display With 40 Hooks is made of chrome for long lasting durability. Provides 20 hooks on each side to prominent display necklaces, bracelets and more. Quantity is 1

Product Specifications

    • COLORChrome
    • FINISHMetal
    • LINEDisplay Risers
    • MANUFACTURERS PART NUMBERCSR-EF
    • THICKNESS1/8
    • LIMITED WARRANTY30 Day
    • INCLUDESW/ 40 Hooks
    • SHAPESquare
    • HEIGHT INCHES18-1/4
    • WEIGHT LBS14
    • LENGTH INCHES5-1/2
    • WIDTH INCHES15
    • DEPTH INCHES5-1/2
    • BRANDAmko Displays
    • DESCRIPTIONJewelry Display

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:27