Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus 3 Basket Revolving Dump Bin, 3 Step Design, Chrome, 1933

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Marv-O-Lus 3 Basket Revolving Dump Bin, 3 Step Design, Chrome, 1933

Item #: WBB1191110

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $284.00 Save up to 31%
Price: $196.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus 3 Basket Revolving Dump Bin, 3 Step Design, Chrome, 1933

Upscale revolving basket display for upscale products. Add style and efficiency to your store with this superior, revolving dump display. The art deco design and all-chrome finish make this display perfect for upscale, higher-priced items. And the three baskets decrease in size from top to bottom to give the display a tasteful, tapered look.

Features:
  • Three basket sizes: Top basket18" Diameter; middle basket21" Diameter; bottom basket24"
  • All baskets are 6" deep
  • Overall height of rack is 67"

Product Specifications

    • COLORChrome
    • STYLE3 Step Design
    • MANUFACTURERS PART NUMBER1933
    • BRANDMarv-O-Lus
    • WIDTH INCHES24
    • PACKAGE QUANTITY1
    • DESCRIPTION3 Basket Revolving Dump Bin
    • HEIGHT INCHES67
    • DEPTH INCHES24
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:46