Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus Black Triple Dump Bin, 3 Step Design, Black, 1952-BLK

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Marv-O-Lus Black Triple Dump Bin, 3 Step Design, Black, 1952-BLK

Item #: WBB1191117

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.00 Save up to 17%
Price: $ 97.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus Black Triple Dump Bin, 3 Step Design, Black, 1952-BLK

You'll be surprised how much merchandise you can fit in this attractive, triple-bin display and how many customers it will draw. And the special, square design saves you precious floor space.

Features:
  • Black powder-coat finish
  • Dimensions: 47"H x 19"W x 19"Deep
  • Baskets are 6" Deep

Product Specifications

    • COLORBlack
    • STYLE3 Step Design
    • MANUFACTURERS PART NUMBER1952-BLK
    • HEIGHT INCHES47
    • DEPTH INCHES19
    • DESCRIPTIONBlack Triple Dump Bin
    • CONSTRUCTIONSteel
    • BRANDMarv-O-Lus
    • WIDTH INCHES19
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!