Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bin W/ Shelves, 36"L x 36"W x 32-1/4"H, Wood, African Limba
See all 29 items in product family

Bin W/ Shelves, 36"L x 36"W x 32-1/4"H, Wood, African Limba

Item #: WBB785995

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $929.95
Product Information
Customer Review
Product Q&A
Features
  • Classic Oak Orchard Bins with Shelves
  • Shelves ideal for high margin items
  • Great for cross merchandising
  • Shelf area is backed with pegboard for additional hanging space
  • Shelves can be adjusted or removed as needed
  • Available in 3 x 3
  • Frame and caster sold separately

Product Specifications

    • COLORAfrican Limba
    • MANUFACTURERS PART NUMBEROBS-CLS 36X36 O-AL
    • HEIGHT INCHES32-1/4
    • BRANDMarco Company
    • MATERIALWood
    • WIDTH INCHES36
    • HOLESNo
    • LENGTH INCHES36
    • DESCRIPTIONOrchard Bin
    • TOPShelves Can Be Adjusted Or Removed As Needed
    • INCLUDESShelf Area Is Backed With Pegboard For Additional Hanging Space
    • WHEELSCasters Sold Separately

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:21