Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Divided Liner for Corrugated Bin, 40"L x 47"W x 5"H, ABS, Black
See all 20 items in product family

Plastic Divided Liner for Corrugated Bin, 40"L x 47"W x 5"H, ABS, Black

Item #: WBB786209

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $213.95
Product Information
Customer Review
Product Q&A
Features
  • Corrugated Orchard Bins and Accessories
  • The look of high volume without shrinkage due to weight damage
  • Brings your product closer to your customers
  • Reduces store liability by encouraging safe lifting no more product loss from poor rotation
  • Durable ABS plastic liner is easy to clean
  • Transform any corrugated orchard bin into an attractive produce display
  • Corrugated sides not included
  • Standard color is black

Product Specifications

    • COLORBlack
    • MANUFACTURERS PART NUMBEROCT-40x47x5B BK
    • DESCRIPTIONLiner
    • BRANDMarco Company
    • HEIGHT INCHES5
    • WIDTH INCHES47
    • LENGTH INCHES40
    • TOPDivided
    • HOLESYes
    • MATERIALAbs Plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I asked before, but never received a response. Can you tell me if this fits common cardboard bulk bins? These would be bins used to transport Watermelons/Pumpkins to grocery stores. It looks like that's the case in the picture, but it never says in the description.

Question Asked By: William , March 07, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result