Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Banana Riser For 2 Oct Style Bins, 47-1/2"L x 79"W x 16"H, Black
See all 29 items in product family

Banana Riser For 2 Oct Style Bins, 47-1/2"L x 79"W x 16"H, Black

Item #: WBB785984

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $413.95
Product Information
Customer Review
Product Q&A
Features
  • Banana Riser for 2 OCT Style Orchard Bins
  • 47.5 x 79 x 16
  • Riser fits over 2 OCT style bins
  • Bruise Buster padding included

Product Specifications

    • COLORBlack
    • MANUFACTURERS PART NUMBEROCT-4780 BAN BK
    • HEIGHT INCHES16
    • DESCRIPTIONRiser
    • HOLESNo
    • BRANDMarco Company
    • WIDTH INCHES79
    • LENGTH INCHES47-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:66