Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Bin, 4"0"L x 4"7W x 5"H, Select Cherry
See all 20 items in product family

Wood Bin, 4"0"L x 4"7W x 5"H, Select Cherry

Item #: WBB786218

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 619.00
Product Information
Customer Review
Product Q&A
Features
  • Corrugated Orchard Bins and Accessories
  • The look of high volume without shrinkage due to weight damage
  • Brings your product closer to your customers
  • Reduces store liability by encouraging safe lifting no more product loss from poor rotation
  • Durable ABS plastic liner is easy to clean
  • Transform any corrugated orchard bin into an attractive produce display
  • Corrugated sides not included
  • Standard color is black

Product Specifications

    • COLORCherry
    • MANUFACTURERS PART NUMBEROCT-PINE40x47BK
    • HEIGHT INCHES5
    • WIDTH INCHES47
    • DESCRIPTIONOrchard Bin
    • BRANDMarco Company
    • LENGTH INCHES40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!