Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus Small Black Square Dump Bin, Steel, Black, 1955-BLK

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Marv-O-Lus Small Black Square Dump Bin, Steel, Black, 1955-BLK

Item #: WBB1191119

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.00 Save up to 12%
Price: $ 44.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus Small Black Square Dump Bin, Steel, Black, 1955-BLK

Adjustable, easy-to-use dump bin. You can customize this bin to fit any merchandise you want to showcase. That's because it features an adjustable bottom shelf. Plus, you won't find a dump bin that's easier to set up. Just take it out of the box, and you have a hard-working, sturdy storage bin that'll last many years.

Features:
  • Sign holder included
  • Black powder-coat finish
  • Dimensions: 30"H x 18"W x 18" Deep

Product Specifications

    • COLORBlack
    • STYLEAdjustable Dump Bin
    • MANUFACTURERS PART NUMBER1955-BLK
    • WIDTH INCHES18
    • DESCRIPTIONSmall Black Square Dump Bin
    • HEIGHT INCHES30
    • PACKAGE QUANTITY1
    • DEPTH INCHES18
    • BRANDMarv-O-Lus
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!