Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stax Table, 30-1/4"L x 30-1/4"W x 24"H, Wood, Select Cherry
See all 20 items in product family

Stax Table, 30-1/4"L x 30-1/4"W x 24"H, Wood, Select Cherry

Item #: WBB786030

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 508.00
Product Information
Customer Review
Product Q&A
Features
  • Stax Table Display Unit
  • Innovative and eye-catching way to merchandise your produce department
  • Two of the displays are built with shelves that swivel in and out for versatility
  • Use this extra space for product or even a scale for customers convenience
  • Stax tables are also designed to slightly nest against one another to conserve space
  • The ability to create a variety of presentation possibilities

Product Specifications

    • COLORCherry
    • MANUFACTURERS PART NUMBERSTAX-TBL02 O SB-SC
    • LENGTH INCHES30-1/4
    • TOP(2) Swing Out Surfaces
    • DESCRIPTIONOrchard Bin
    • WIDTH INCHES30-1/4
    • HEIGHT INCHES24
    • SHELVESYes
    • MATERIALWood
    • BRANDMarco Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!