Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus Versa-Rack W/ 5 Baskets, 5 Step Design, White, 84-5B24-12-4

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Marv-O-Lus Versa-Rack W/ 5 Baskets, 5 Step Design, White, 84-5B24-12-4

Item #: WBB1191124

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.00 Save up to 16%
Price: $153.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus Versa-Rack W/ 5 Baskets, 5 Step Design, White, 84-5B24-12-4

Fully adjustable baskets. Durable casters let you easily move the rack where your customers will best see your merchandise. Each of the five baskets measures 4"H x 24"W x 12" deep. Sleek, modern look attracts more customers. Perfect for sidewalk sales and impulse sales near your checkout counter.

Features:
  • White powder-coat finish
  • Integrated wire sign holder
  • Dimensions: 65" H x 24"W x 29"D (at bottom)

Product Specifications

    • COLORWhite
    • STYLE5 Step Design
    • MANUFACTURERS PART NUMBER84-5B24-12-4
    • DEPTH INCHES29
    • HEIGHT INCHES65
    • CONSTRUCTIONSteel
    • DESCRIPTIONVersa-Rack With 5 Baskets
    • BRANDMarv-O-Lus
    • PACKAGE QUANTITY1
    • WIDTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:26