Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" L Steel Blouse And Dress Hanger W/ Regular Hook - Chrome - Pkg Qty 100
See all 61 items in product family

12" L Steel Blouse And Dress Hanger W/ Regular Hook - Chrome - Pkg Qty 100

Item #: WBB387098

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.60 each

Sold in packages of 100

Price: $60.00
Product Information
Customer Review
Product Q&A
Accessories
12" Steel Blouse and Dress Hanger w/ Regular Hook - Chrome

Sturdy unbreakable steel hanger perfect for use in all retail applications, as well as for showroom use.

Product Specifications

    • COLORSteel
    • FINISHChrome
    • LINEMetal Hangers
    • CLASSHangers And Accessories
    • CATEGORYStorage & Supplies
    • MANUFACTURERS PART NUMBERSLD/12
    • LENGTH INCHES12
    • DESCRIPTION12" L Steel Blouse And Dress Hanger W/ Regular Hook - Chrome - Pkg Qty 100
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!