Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16" L Steel Combination Hanger W/ Vinyl Cushion Clips And Regular Hook - Chrome - Pkg Qty 100
See all 61 items in product family

16" L Steel Combination Hanger W/ Vinyl Cushion Clips And Regular Hook - Chrome - Pkg Qty 100

Item #: WBB387058

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.26 each

Sold in packages of 100

Price: $126.00
Product Information
Customer Review
Product Q&A
Accessories
16" Steel Combination Hanger w/ Vinyl Cushion Clips and Regular Hook - Chrome

Sturdy unbreakable steel hanger excellent for salesmen, showrooms or other professional uses. Used for blouses, skirts and slacks. Has two (2) chrome plated clips.

Product Specifications

    • COLORSteel
    • FINISHChrome
    • LINEMetal Hangers
    • CLASSHangers And Accessories
    • CATEGORYStorage & Supplies
    • MANUFACTURERS PART NUMBERSLC/16
    • DESCRIPTION16" L Steel Combination Hanger W/ Vinyl Cushion Clips And Regular Hook - Chrome
    • LENGTH INCHES16
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!